Supermarket Tray, No 1216, 1-Comp, 16.25 x 12.63 x 0.63, White, PK100

  • Mfr # 0TF112160000

  • Zoro # G7891688


product price:  $82.15
/pk 100, $0.82/ea
Free Shipping & Returns

Key Features

Type
Supermarket Tray
Color
White
Material
Polystyrene
Number of Compartments
1
Depth
12.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0TF112160000
Zoro #
G7891688
UPC #
-
Country of Origin
United States

Dimensions

Depth
12.63"
Height
0.63"
Width
16.25"

Details

Type
Supermarket Tray
Color
White
Material
Polystyrene
Number of Compartments
1
Weight
7.639 lbs

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.