Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QTi Non Sparking, Non Magnetic Crow Foot 1/2 -16 mm

  • Mfr # CF-1016

  • Zoro # G700428385


product price: $63.99
/ea
Sold in multiples of 6 for $383.94

Key Features

Material
Copper Titanium
Overall Length
43 mm (~ 2 in)
SAE or Metric
Metric
Height
18 mm ( ~0.71 in)
Application
Suitable for working in environment containing flammable solid,liquids and gases.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-1016
Zoro #
G700428385
UPC #
-
Country of Origin
India

Dimensions

Overall Length
43 mm (~ 2 in)
Height
18 mm ( ~0.71 in)

Details

Item
Crowfoot Wrench
Material
Copper Titanium
SAE or Metric
Metric
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Corrosion Resistant
Yes
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Nonsparking
Yes
Non-Magnetic
Yes, Tested upto 3T Magnetic Field

Description

is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.