This item is Discontinued.

Pahwa QTi Non Sparking, Non Magnetic Drill Bit (Stub) - Ǿ 5 x 26 x 62 mm OAL DR-1005

QTi Non Sparking, Non Magnetic Drill Bit (Stub) - Ǿ 5 x 26 x 62 mm OAL (Discontinued)

  • Mfr # DR-1005
  • Zoro # G000428566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-1005
Zoro #
G000428566
UPC #
-
Country of Origin
India

Dimensions

Overall Length
62 mm (~ 2 in)
Diameter
5 mm

Details

Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.

Description

is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Not Recommended for Drilling on Hard Materials, Ideal for Soft material like propellants, rubber etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.