This item is Discontinued.

Pahwa QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 205 mm IS-70205

QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 205 mm (Discontinued)

  • Mfr # IS-70205
  • Zoro # G900011196
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IS-70205
Zoro #
G900011196
UPC #
-
Country of Origin
India

Dimensions

Drive Size
2-1/2"
Overall Length
210 mm (~ 8 in)

Details

SAE or Metric
Metric
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.

Description

is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.