Shop PAINTLINE
See all product information
Create Account
ProDryingRack Transort (PDRTR) Cart
- Mfr # PDRTR.CART
- Zoro # G023525990
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Length
50 in
Material
Steel
Width
23.25 in
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDRTR.CART
- Zoro #
- G023525990
- UPC #
- 850028583821
- Country of Origin
- China
- Item
- Platform Cart
- Material
- Steel
- Color
- Orange
Dimensions
- Length
- 50 in
- Width
- 23.25 in
Description
Mobilize your ProDryingRack Transport with the new Platform Cart to make transporting finished cabinet doors from your workshop to the jobsite even easier. Roll it on uneven surfaces and directly up into your van, then latch it down with the standard L-Track cargo tie down system.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.