PSDR 12" Height Extenders (Set of 2) PR
- Mfr # PSDR.U
- Zoro # G005290854
product price:
$
42.15
/pr
Key Features
Color
White
For Use With
Raising the PSDR drying line by 12"
Length
1"
Material
Powder coated steel
Width
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSDR.U
- Zoro #
- G005290854
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1"
- Width
- 2"
- Height
- 15"
Details
- Color
- White
- For Use With
- Raising the PSDR drying line by 12"
- Material
- Powder coated steel
Description
The Height Extenders (PSDR.U) allow you to add 12" of height to the PSDR Series rack, extending it from 69" to 81". This makes it more versatile for hanging larger parts such as shutters or tall cabinet doors.
The Extenders not only add another foot of height, but also include two pegs for connecting an additional horizontal bar, creating a second level and additional 6’ of drying line, perfect for small parts or narrow cabinet doors.
The Extenders can be used to step up a single section in a drying run or used for increasing the height in the spray stand section.
Color: White
The Extenders not only add another foot of height, but also include two pegs for connecting an additional horizontal bar, creating a second level and additional 6’ of drying line, perfect for small parts or narrow cabinet doors.
The Extenders can be used to step up a single section in a drying run or used for increasing the height in the spray stand section.
Color: White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.