PSDR 2nd Tier Connectors (Set of 2 Pairs) PR
- Mfr # PSDR.S
- Zoro # G905290855
product price:
$
54.15
/pr
Key Features
Color
Cyan
For Use With
Creating a 2nd level on the PSDR drying line
Length
4"
Material
Powder coated steel
Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSDR.S
- Zoro #
- G905290855
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4"
- Width
- 1"
- Height
- 4"
Details
- Color
- Cyan
- For Use With
- Creating a 2nd level on the PSDR drying line
- Material
- Powder coated steel
Description
The 2nd Tier Connectors (PSDR.S) allow better use of your vertical drying space of the PSDR for small parts. Why should drawer fronts for small cabinets consume as much drying space as a 36” cabinet? Well they shouldn’t, and with this add-on they don't! The 2nd Tier Connectors let you turn one level of drying space into two. An absolute must if you’re opting for the EFC Hinge Hooks and Wave Hangers.
The 2nd Tier Connectors consist of 4 double-pronged couplers: one pair slides over the 66” vertical drying poles and is secured by a thumb screw to the desired height or spacing; the second pair goes on the top of the drying pole to keep proper spacing of the horizontal poles.
As with all of the PSDR Series, there are no tools required for assembly and this can go inline with an existing drying run.
All 4 parts are bright blue to show that they work together and eliminate confusion.
Color: Cyan
The 2nd Tier Connectors consist of 4 double-pronged couplers: one pair slides over the 66” vertical drying poles and is secured by a thumb screw to the desired height or spacing; the second pair goes on the top of the drying pole to keep proper spacing of the horizontal poles.
As with all of the PSDR Series, there are no tools required for assembly and this can go inline with an existing drying run.
All 4 parts are bright blue to show that they work together and eliminate confusion.
Color: Cyan
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.