Shop PAINTLINE
See all product information
Create Account
PSDR Bases (Set of 4), 4PK
- Mfr # PSDR.A
- Zoro # G305717204
product price:Â
$
115.99
/pk of 4, $29.00/ea
Free Shipping & Returns
Key Features
Color
White
For Use With
Vertically spraying and drying cabinet doors and parts
Length
28"
Material
Powder coated steel
Width
28"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSDR.A
- Zoro #
- G305717204
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 28"
- Width
- 28"
- Height
- 12"
Details
- Color
- White
- For Use With
- Vertically spraying and drying cabinet doors and parts
- Material
- Powder coated steel
Description
Set of 4 bases with thumb screws to be used with the ProDryingRack SD (PSDR) Series.
Color: white
Color: white
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.