Shop PAINTLINE
See all product information
Create Account
PSDR Wave Hangers (Set of 20), 20PK
- Mfr # PSDR.W
- Zoro # G205717199
product price:
$
280.99
/pk of 20, $14.05/ea
Free Shipping & Returns
Key Features
Color
Silver
For Use With
Hanging cabinet doors
Length
35"
Material
Steel
Width
0.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSDR.W
- Zoro #
- G205717199
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- For Use With
- Hanging cabinet doors
- Material
- Steel
Dimensions
- Length
- 35"
- Width
- 0.5"
- Height
- 3"
Description
The new PSDR Wave Hanger can accommodate cabinet doors with hinge holes up to 36” apart, and is custom-fit to the PSDR which minimizes swing and allows for tight spacing. The PSDR’s 18 feet of drying line is enough space for drying up to 50 cabinet doors.
The PSDR System with Euro Finishing Clip (EFC) Hinge Hooks provides perfect and completely unmarred surface results. EFCs are placed in the cup holes and then fit over one of PaintLine’s hangers for “all-sides” spraying and drying. Cup-hooks can also be screwed in to the tops and bottoms of cabinet doors to be hung and sprayed.
After painting on the spinner assembly, the door on the hanger is simply transferred over to the drying line where it will hang until ready for door hardware and installation.
Purchase does not include a bag (carry bag as an optional add-on coming soon)
The PSDR System with Euro Finishing Clip (EFC) Hinge Hooks provides perfect and completely unmarred surface results. EFCs are placed in the cup holes and then fit over one of PaintLine’s hangers for “all-sides” spraying and drying. Cup-hooks can also be screwed in to the tops and bottoms of cabinet doors to be hung and sprayed.
After painting on the spinner assembly, the door on the hanger is simply transferred over to the drying line where it will hang until ready for door hardware and installation.
Purchase does not include a bag (carry bag as an optional add-on coming soon)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.