8800 lb Hydraulic Forklift Jack 16 in Max. Lifting H., 2.5 in Min. Lifting H

  • Mfr # PAKHJ05

  • Zoro # G611632697


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
8800 lb
Lifting Height Max.
16 in
Lifting Height Min.
2.5 in
Overall Height
27.6"
Overall Width
8.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKHJ05
Zoro #
G611632697
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Max.
16 in
Lifting Height Min.
2.5 in
Overall Height
27.6"
Overall Width
8.7"
Overall Depth
18.1"

Details

Lifting Capacity
8800 lb
Item
Hydraulic Forklift Jack
Jack Stands Capacity
28,000 per pair

Description

Designed to raise your fork truck for maintenance. Features designed gently lowering speed, high-quality seals, chrome plated internal components, and rugged steel construction. Maximum lift of 16'' provides room needed to perform a variety of repairs. Manually raised by hand pump lever. Removable handle and compact size makes it easy to maneuver and transport. Includes: 1 one manual hydraulic jack, and 2 two jack stands with holding pins for adjustable heights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.