Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Scissor Lift Table, 770lb. Cap., 35.8'' X 19.7'', Lifting Height 15''-51.1''

  • Mfr # PAKLT-TF35D

  • Zoro # G914728530


product price: $849.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
45 in
Overall Width
19-1/2 in
Lifting Height
51.1 in
Weight Capacity
770 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKLT-TF35D
Zoro #
G914728530
UPC #
-
Country of Origin
China

Dimensions

Overall Length
45 in
Overall Width
19-1/2 in
Lifting Height
51.1 in
Overall Height
38-1/4 in

Details

Weight Capacity
770 lb
Material
Steel

Description

The Double Scissor Lift Table Is Made Of Strong And Durable Steer, Designed To Widely Apply In The Most Demanding Industrial Environments. Users Are Able To Seamlessly Maneuver A Load Of Up To 770 lbs With Ease And Flexibility. The Foot Pump, Single Speed Hydraulic Pump Allows The Operators To Spend Minimum Exertion While Raising 51.1" And Lowering 15" The Table Bench 35.8"x19.7". Safety Back Guard Protects Operators From Dangers. Four Polyurethane Casters Two 5" Rigid Front Wheels, Two 5" Swivel Rear Wheels Provide Strong Stability and High Maneuverability.


  • • SPECIFICATION: Bench size: 35.8"x19.7". Lift table cart's capacity up to 770 lbs.
  • • Positions and raises work piece from 14" to 51.1".
  • • The Foot Pump, Single Speed Hydraulic Pump Allows The Operators To Spend Minimum Exertion While Raising And Lowering The Table Bench.
  • • Safety Back Guard Protects Operators From Dangers.
  • • High quality robust construction. Product weights 215 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.