Shop PAKE HANDLING TOOLS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DC Power Hydraulic Scissor Cart With Foot Control, 47.24inL x 31.5inW, 2200 Lb. Cap.
- Mfr # PAKLT-ES100L-FP
- Zoro # G322806226
product price:Â
$
5,398.99
/ea
Key Features
Weight Capacity
2200 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAKLT-ES100L-FP
- Zoro #
- G322806226
- UPC #
- -
- Country of Origin
- China
Details
- Weight Capacity
- 2200 lbs
Description
The PAKLT-ES100L-FP Electric Lift Cart is a versatile, battery-powered solution for efficient and ergonomic material handling in warehouses, workshops, and industrial settings. Designed to reduce operator strain, this lift cart allows heavy loads to be raised or lowered effortlessly using a corded foot-operated controller, providing safe and comfortable handling for a wide range of applications. With a loading capacity of 2,200 lbs, the spacious 47.24in x 31.5in steel platform accommodates large items, pallets, and equipment. The platform height adjusts from 17in when lowered to 48in when raised, enabling operators to work at optimal ergonomic levels and minimize bending or lifting injuries. The cart lifts in approximately 15 seconds, allowing quick, efficient workflow. Mobility is enhanced by four 8-inch polyurethane casters, including two swivel casters with brakes and two rigid casters, ensuring smooth, precise maneuvering even on slightly uneven surfaces. The cart is powered by a 12V/75Ah battery, which is included along with an on-board charger for convenient recharging. Durable steel construction ensures long-lasting reliability, while the integrated foot-operated control provides hands-free operation for safer handling. The 42.5in handle height allows comfortable pushing and guiding of the cart, even with fully loaded platforms. Key Features Heavy-duty 2,200 lb load capacity for versatile material handling Spacious 47.24in L x 31.5in W steel platform Adjustable platform height: 17in to 48in for ergonomic operation Battery-powered operation with included 12V/75Ah battery and on-board charger Smooth mobility with four 8in polyurethane casters (2 swivel with brake, 2 rigid) Foot-operated control for effortless raising and lowering Durable steel construction for long-lasting use Fast lift speed: approximately 15 seconds to full height Handle height: 42.5in for convenient pushing and maneuvering Battery Care Note: To prevent self-discharge, the battery must be charged within three months of storage. For infrequent use or long-term storage, a full charge cycle should be completed monthly to maintain battery life and performance. Item weight: 474 lbs Shipping weight: 514 lbs Shipping dimensions: 53in x 32in x 23in The PAKLT-ES100L-FP Lift Cart is an efficient, safe, and user-friendly solution for moving, lifting, and positioning heavy loads with ease, making it ideal for industrial, warehouse, and commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.