Drum Lifter/Rotator/Transporter with Steel Jaw And Clamp Cradle

  • Mfr # PAKDT-YL520

  • Zoro # G122806228


product price:  $11,197.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Drum Capacity
55 gal
For Use With
Open and Close-head Drum
Lifting Height Max.
59 in
Rotation Angle
180 Degrees
Load Capacity
1,144 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKDT-YL520
Zoro #
G122806228
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Max.
59 in
Overall Height
80.8 in
Overall Length
51.6 in
Overall Width
38.75 in

Details

Item
Drum Lifter/Rotator/Transporter with Steel Jaw And Clamp Cradle
Drum Capacity
55 gal
For Use With
Open and Close-head Drum
Rotation Angle
180 Degrees
Load Capacity
1,144 lbs

Description

The PAKDT-YL520 Electric Drum Handler is engineered for safe and efficient lifting, transporting, rotating, and tilting of 55-gallon drums in warehouse and industrial environments. With a high load capacity of up to 1,144 lbs, this unit is ideal for handling steel and plastic drums used in oil, chemical, food, and manufacturing operations. Powered by a high-quality electric hydraulic pump station and a maintenance-free 12V battery, the drum handler delivers strong, reliable lifting and smooth powered rotation with minimal operator effort. Drums can be securely locked in a vertical position to prevent spills or rotated horizontally for controlled dispensing and draining. The hand-operated control allows precise lifting and rotation, with a maximum tilt angle of 180 Degrees and a lifting height of up to 59 inches. The steel jaw and clamp cradle firmly grip the drum's top rim, ensuring stability at any angle. Its C-shaped arms are manufactured using special rolling technology for enhanced strength and safety during operation. Built from heavy-duty steel with a scratch-resistant enamel finish, this drum handler is designed for long-term durability in demanding work environments. For smooth and controlled mobility, the unit is equipped with two 6-inch rear swivel casters with brakes and two 3-inch front rigid wheels made from poly-on-steel material. The fixed-leg design and compact turning radius make it well-suited for warehouse aisles, production floors, and loading areas. Key Features 1,144-lb load capacity for 55-gallon drums Electric lifting and 180 Degrees powered rotation Steel jaw and clamp cradle for secure drum handling Maintenance-free battery and powerful hydraulic system Lifting height up to 59 inches Heavy-duty steel construction with durable enamel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.