Drum Lifter/Rotator/Transporter with Steel Jaw And Clamp Cradle

  • Mfr # PAKDT-YL520A

  • Zoro # G122806242


product price:  $10,508.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Open and Close-head Drum
Drum Capacity
55 gal
Lifting Height Max.
59 in
Rotation Angle
180 Degrees
Overall Height
80.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKDT-YL520A
Zoro #
G122806242
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Max.
59 in
Overall Height
80.8 in
Overall Width
38.75 in
Overall Length
51.6 in

Details

For Use With
Open and Close-head Drum
Item
Drum Lifter/Rotator/Transporter with Steel Jaw And Clamp Cradle
Drum Capacity
55 gal
Rotation Angle
180 Degrees
Load Capacity
1,144 lbs

Description

The PAKDT-YL520A Electric Drum Handler is designed for efficient lifting, transporting, and controlled tilting of 55-gallon steel and plastic drums in warehouse and industrial environments. With a high load capacity of up to 1,144 lbs, this unit is ideal for safely transferring drums to and from racks, workstations, or dispensing areas. The drum handler features electric hydraulic lifting powered by a high-quality pump station and a maintenance-free 12V battery, providing strong, reliable performance with minimal operator effort. A manual hand crank allows the drum to be rotated and tilted up to 175 Degrees, enabling precise positioning for draining, pouring, or dispensing through a faucet. Drums can be securely locked in either a vertical position to prevent spills or a horizontal position for controlled emptying. A rugged steel jaw and clamp cradle firmly grip the drum's top rim, ensuring stability at any angle. The C-shaped arms are formed using special rolling technology for enhanced strength and safety during operation. Constructed from heavy-duty steel with a scratch-resistant enamel finish, the PAKDT-YL520A is built for long-term durability in demanding work environments. For smooth and controlled mobility, the unit is equipped with two 6-inch rear swivel casters with brakes and two 3-inch front rigid wheels made from poly-on-steel material. Its fixed-leg design and compact footprint make it well-suited for warehouses, production floors, and industrial facilities. Key Features 1,144-lb load capacity for 55-gallon drums Electric hydraulic lifting with manual rotation Manual tilt up to 175 Degrees for draining and pouring Steel jaw and clamp cradle for secure drum handling Maintenance-free battery and powerful pump station Durable steel construction with enamel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.