Electric Hydraulic Scissor Lift Table, 11,000 lb. Cap., 67'' x 47-1/4''

  • Mfr # PAKHW5001

  • Zoro # G814728517


product price:  $6,729.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Lift Table Item
Electric Hydraulic Scissor Lift Table
Lift Mechanism
Hydraulic
Lift Table Platform Style
Fixed
Load Capacity
11,000 lb
Lifting Height Max.
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAKHW5001
Zoro #
G814728517
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Max.
45 in
Lifting Height Min.
15 in
Platform Length
67 in
Platform Width
47-1/4 in

Details

Lift Table Item
Electric Hydraulic Scissor Lift Table
Lift Mechanism
Hydraulic
Lift Table Platform Style
Fixed
Load Capacity
11,000 lb
Lift Voltage
110V
HP
4 HP
Includes
Control Cord; Hand Control; Molded Edge Platform; Power Cord
Phase
1
Frame Material
Steel
Up Speed Seconds
50~55 sec

Description

The Pake Handling Tools electric hydraulic scissor lift table with hand control is a cost effective solution for helping to reduce worker strain in the warehouse. The lift table is designed to promote employee safety by lifting loads to a comfortable working height. The lift comes with thicker and wider than average scissors to support heavy-duty use. Hand-held push button pendant control with an 8 foot cord comes standard. Powerful 110V 1-phase motor and pump assembly offer years of easy functionality. Captured rollers reduce the risk of injury. Chip -resistant powder coat finish. Load Capacity: 11,000 lb; Platform: 67" x 47-1/4"; HP: 4; Lift Height: 15" to 45";


  • • Hydraulic scissor lift table with electric motor for lifting and lowering heavy materials, 11,000 lb. load capacity with 67" x 47-1/4" platform, Service range of 15" to 45". Red powder-coated steel frame for resistance to wear and corrosion
  • • Red powder-coated steel frame for resistance to wear and corrosion
  • • Canadian CAS certified motor, Phase 1, Duty S1 (CONT Continuous Duty), 4 HP, 110 V, 60 Hz
  • • Hand control with an 8 foot cord and aviation plug comes standard
  • • Four-sided electric toe-guard is designed to promote employee safety. Build-in electric toe-guard wire is designed to prevent cut during operation
  • • Hydraulic pump station contains a fan and a temperature sensor controller to improve stability
  • • Mechanical explosion-proof hydraulic Cylinder (Electromagnetic Explosion-Proof Cylinder Can Be Ordered From Our Factory)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.