Electric Roll Lifting Truck, 660lbs Cap., 15-3/4'' Roll Dia., 59'' Lift Height

  • Mfr # PAKMLE0415

  • Zoro # G411635195


product price:  $3,926.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
59“ (1500 mm)
Overall Width
13′ (4 m)
Load Capacity
660 lbs
Wheel Diameter
15.75” (400 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAKMLE0415
Zoro #
G411635195
UPC #
-
Country of Origin
China

Dimensions

Overall Height
59“ (1500 mm)
Overall Width
13′ (4 m)
Wheel Diameter
15.75” (400 mm)

Details

Load Capacity
660 lbs
Item
Roll Lifting Truck

Description

Featuring a robust DC motor, the Electric Roll Lifting Truck eliminates the need for manual lifting and lowering of rolls, thereby reducing roll changeover time. This efficient truck allows users to easily lift rolls weighing up to 300 kg 660 lbs. and spanning widths of 400 cm 13'. The flat roll loading tray is compatible with most laminators and conveniently reaches the laminator's upper loading shaft height. Additionally, the two adjustable roll wedges, designed for positioning rolls on the tray, can be easily removed for loading and unloading.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.