Zoro Homepage

Equipment Roller Skate Kit, 8800 lb. Cap, 2 Swivel, 2 Fixed

  • Mfr # PAKSK02

  • Zoro # G504258218


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Load Capacity
8800 lbs
Wheel Type
Rubber
Weight
53 lbs
Dimensions
?6"L x 4"W x 4"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKSK02
Zoro #
G504258218
UPC #
-
Country of Origin
China

Dimensions

Dimensions
?6"L x 4"W x 4"H

Details

Material
Alloy Steel
Load Capacity
8800 lbs
Wheel Type
Rubber
Weight
53 lbs

Description

Pake Handling Tools roller skate kits are designed for transporting industrial machinery and other heavy equipment over firm and level surfaces. Roller skate kits include four skates, two steering handles,and a storage case. Each skate is equipped with a rubber pad. Multiple models and capacities of Pake Handling Tools roller skate kits are offered to meet a variety of needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.