Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Winched Stacker With Platform, 220 lb. Capacity, 59" Lift Height

  • Mfr # PAKMS04

  • Zoro # G604262368


product price: $582.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Alloy Steel
Load Capacity
220 lbs
Wheel Type
Polyurethane
Weight
110 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKMS04
Zoro #
G604262368
UPC #
-
Country of Origin
China

Details

Material
Alloy Steel
Load Capacity
220 lbs
Wheel Type
Polyurethane
Weight
110 lbs

Description

Pake Handling Tools Lightweight manual work positioner is designed to take the strain out of any lifting job. Ideal for use in narrow aisles and confined spaces. Platform height is adjustable with a manual hand winch. An auto brake system allows for controlled lowering. Good quality steel and (2) 5” polyurethane swivel steering wheels with brakes and (2) 3" swivel loading wheels that won’t scuff up your warehouse floors. lifting range: 5.1" to 59". Platform size: 24" * 18.75"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.