Hydraulic Drum Lifter & Transporter, 990 lb. Cap., for 30/55/85 Gallon Drums

  • Mfr # PAKDT-DTF450

  • Zoro # G414705390


product price:  $1,335.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
53.5 in
Overall Length
35.4 in
Load Capacity
990 lb
For Use With
Plastic Drums, Steel Drums
Casters
(2) Rigid in Front and (2) Swivel in Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKDT-DTF450
Zoro #
G414705390
UPC #
-
Country of Origin
China

Dimensions

Overall Height
53.5 in
Overall Length
35.4 in
Drum Dia.
22.5"
Lifting Height Max.
20 in
Depth
40.2 in

Details

Load Capacity
990 lb
Item
Hydraulic Drum Lifter & Transporter
For Use With
Plastic Drums, Steel Drums
Casters
(2) Rigid in Front and (2) Swivel in Back
Lowest Position of Jaws
34.6 in
Drum Capacity
55 gal
Finish
Powder-Coated, Red

Description

The hydraulic drum lifter is designed to allow the operator to load or unload drums on and off the corner of pallets. Straddle leg design allows the drum lifter to glide over standard pallets and grab most 30, 55, or 85 gallon drums. Drums are raised and lowered easily using the foot pump. Its swivel caster type ensures smooth maneuverability, while the spring-loaded clamp drum securing mechanism accommodates both plastic and metal drums. With PU front wheel diameters of 5 inches, PU rear wheel diameters of 6 inches, a lowest jaw height of 34.6 inches, and a maximum lift of 20 inches, this versatile truck is perfect for various industrial applications, providing stability, ease of movement, and reliable performance in handling drums across different settings. Jaw Service Range: 34.6 - 56 in; Clearance Between Legs: 38.75 in.


  • • Lifting Capacity: 990 lbs.
  • • Lifting Height: 20 in
  • • Lowest Jaw Height: 34.6 in
  • • Max. Jaw Height: 54.3 in
  • • Drum size: 22.5’’ Diameter, 55 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.