Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Machinery & Equipment Mover with Adjustable Forks

  • Mfr # PAKFM09

  • Zoro # G622806247


product price: $5,672.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKFM09
Zoro #
G622806247
UPC #
-
Country of Origin
China

Description

The Pake Handling Tools Hydraulic Machinery & Equipment Mover (PAKFM09) is designed for safely lifting and transporting large, bulky loads in industrial, warehouse, and factory environments. Intended for use in pairs, the system has a total pair capacity of 12,000 lbs, making it ideal for moving heavy machinery, equipment, and other sensitive items with precision and ease. Constructed from durable steel, the mover provides robust support during transport. The continuous handle offers enhanced control, while the foam pad protects cargo from scratches or damage. Side straps securely hold loads in place, ensuring stable and safe movement throughout the operation. The mover features adjustable forks with mounting pegs, allowing precise positioning for loads of varying widths. Fork dimensions measure 5in length x 4.9in width x 1in thickness, with adjustable fork width ranging from 10.25in to 19.75in. The unit provides a lift height of 6 inches, enabling smooth clearance over floors, thresholds, and small obstacles. Equipped with two 7.9in x 2.75in PU-on-Steel swivel casters, the mover rolls easily across factory floors, even over bumps or cracks, while non-marking wheels protect surfaces from damage. The hand-operated hydraulic jack allows controlled lifting and lowering of heavy loads, making it an economical and safe solution for delicate and sensitive machinery. Key Features Total pair capacity: 12,000 lbs for moving heavy machinery and equipment Adjustable forks (10.25in-19.75in) for precise load positioning Fork dimensions: 5in L x 4.9in W x 1in thickness; lift height: 6in Continuous handle and foam pad for enhanced control and cargo protection Side straps securely hold loads during transport (16ft length each) Two 7.9in x 2.75in PU-on-Steel swivel casters per unit for smooth, stable mobility Non-marking wheels protect floors while enabling easy movement Hand-operated hydraulic jack for controlled lifting and lowering Dimensions & Weight Single unit: 24in x 19in x 47.5in Pair shipping dimensions: 26in x 26in x 48in Pair weight: 529 lbs Note: Designed for use in pairs only. Ideal for safely moving machinery, sensitive equipment, and other heavy industrial loads without risk of floor damage or cargo shifting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.