Zoro Homepage

Hydraulic Rotating Toe Jack, 11,000 lb. Cap5T, 360 Degree Rotation

  • Mfr # PAKHJ03

  • Zoro # G314705384


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
11,000 lb
Raised Height
22.5 in
Dimensions
29 x 5.5 x 15 in
Lowered Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKHJ03
Zoro #
G314705384
UPC #
-
Country of Origin
China

Dimensions

Raised Height
22.5 in
Dimensions
29 x 5.5 x 15 in
Lowered Height
5.5 in

Details

Load Capacity
11,000 lb
Item
Rotation Hydraulic Toe Jack

Description

Hardlift hydraulic jacks for repairs, maintenance, and installation of heavy machines. This ultra-low-profile, compact and reliable basic design can be used in all positions, horizontal and vertical. It lifts both on the foot and on the top housing. The housing of the jack can rotate 360 degrees, which makes it unique. Suitable for all types of repairs, maintenance, and installation work with machines. Lifting Range of Foot: 1 - 9", Lifting Range of Head: 14.5 - 22.5"


  • • MULTI-USE JACK: Use this quality, compact hydraulic jack for repairs, maintenance, or installation of heavy machines.
  • • CONVENIENT HEIGHT: Lifts 1-9" and has a head lifting range of 14.5-22.5" to give ample room for maintenance.
  • • POWERFUL: Capable of lifting 5-tons/11,023 pounds with ease.
  • • 360° ROTATION: Can be used horizontally and vertically – the most convenient hydraulic jack yet!
  • • COMPACT SIZE: The low profile, compact design makes this jack easy to store and transport.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.