Zoro Homepage

Linear Actuated Elevating Cart, 550lb. Cap., 35'' X 24'', 14''-33'' Height

  • Mfr # PAKLT-YL-LA250-02

  • Zoro # G614728526


product price: $1,542.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Steel
Weight Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKLT-YL-LA250-02
Zoro #
G614728526
UPC #
-
Country of Origin
China

Dimensions

Lifting Height
33 in

Details

Material
Steel
Weight Capacity
500 lb

Description

The Lift Table is equipped with an electric linear actuator for accurate positioning. Its linear actuator design prevents the platform from drifting down, a common issue with traditional hydraulic lift tables. Powered by two 12V DC batteries, the scissor lift table includes an on-board charger, a hand controller, and a battery charge indicator. The elevating cart boasts a sturdy steel construction and moves effortlessly on two rigid and two swivel medical standard rubber casters. Loading Capacity: 550 lb; Platform: 35"Lx24"W; Lift Range: 14"-33"; Max.Linear Actuator Force: 8000N; Item Weight: 148 lb


  • • Capacity: Can handle loads up to 550 lbs.
  • • Size: Platform dimensions of 35" length x 24" width.
  • • Height: Adjustable from 14" when lowered to 33" when raised.
  • • Material: Constructed with durable steel for long-lasting use.
  • • Power: Powered by two 12V DC batteries with a 24DC-12A capacity.
  • • Features: Includes an on-board charger, hand controller, and battery charge indicator.
  • • Mobility: Moves smoothly on four medical standard rubber caster wheels, two of which swivel with brakes, and two are rigid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.