
Machinery Mover, 9900 lb. Cap, Steel Wheel, Set of 2
Mfr # PAKFM06
Zoro # G404256697
product price:Â $3,518.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
Key Features
Material
Alloy Steel
Load Capacity
9900 lbs
Wheel Type
PU On Steel
Weight
530 lbs
Dimensions
23 x 27 x 47.5 inches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAKFM06
Zoro #
G404256697
UPC #
-
Country of Origin
China
Dimensions
Dimensions
23 x 27 x 47.5 inches
Details
Material
Alloy Steel
Load Capacity
9900 lbs
Wheel Type
PU On Steel
Weight
530 lbs
Description
Hydraulic Machinery & Equipment Mover with Adjustable Forks, Steel Wheels. Frame Material: Steel. Capacity Per Pair: 9900 lbs. Lift Height: 6 IN. Fork Length: 5.09 IN. Fork Thickness: 0.79 IN. Adjust Fork Width: 8 - 18 IN. Strap Length: 16 FEET. Caster Diameter: 8 x 2.75 IN. Wheel Material: Steel. Caster Configuration: Swivel. Non-Marking Casters: Yes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.