Machinery Mover With Forks, 4000 lb. Cap, Steel Wheel, 2PK

  • Mfr # PAKFM08

  • Zoro # G914705395


product price: $1,823.99
/pk 2, $912.00/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Caster Dia.
5.85 x 2 in
Lift Height
12 in
Wheel Material
PU-on-Steel
Caster Type
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAKFM08
Zoro #
G914705395
UPC #
-
Country of Origin
China

Dimensions

Caster Dia.
5.85 x 2 in
Lift Height
12 in

Details

Load Capacity
4,000 lb
Item
Hydraulic Machinery & Equipment Mover with Adjustable Forks
Wheel Material
PU-on-Steel
Caster Type
Swivel

Description

Hydraulic Machinery & Equipment Mover with Adjustable Forks 4.5" to 19" width, 2 Swivel PU on Steel Wheels 5.85" x 2", 2 Straps 16 feet each. These machinery and vending machine lifts provide the ideal solution for moving bulky and hard-to-handle loads. Whether it's relocating large, awkward objects or maneuvering heavy equipment like refrigerators, safes, furniture, or machines, these lifts excel at the task. Moreover, their versatility extends to safely handling fragile and sensitive equipment such as glass and computers. To ensure stable moving, side straps securely hold the loads. The large PU-on-Steel wheels enable smooth movement even over bumps and cracks on factory floors. Additionally, the forks are adjustable with mounting pegs, allowing for precise positioning to accommodate loads of various widths.


  • • Move bulky items, including vending machines, with ease.
  • • Safely handle delicate and sensitive equipment, ensuring damage-free transportation.
  • • Large wheels facilitate smooth movement even over bumps and cracks on factory floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.