Shop PAKE HANDLING TOOLS
Additional $290.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Machinery Moving Skate Kit, 88,000 lb
- Mfr # PAKSS03
- Zoro # G504256702
product price:
$
6,460.99
/ea
Key Features
Material
Alloy Steel
Color
Red and Grey
Load Capacity
88,000 lbs
Wheel Type
Nylon
Weight
680 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAKSS03
- Zoro #
- G504256702
- UPC #
- -
- Country of Origin
- China
- Material
- Alloy Steel
- Color
- Red and Grey
- Load Capacity
- 88,000 lbs
- Wheel Type
- Nylon
- Weight
- 680 lb
- Type
- Durable,Professional
Description
The professional three-point moving dolly system (16 rollers on the front, 16 rollers on the back) can easily move heavy loads (up to 88,000 pounds) on smooth, sealed floors. Each Nylong roller size: 5.5" x 2.5". Perfect for moving equipment such as machinery. The front mover has a swivel top and a steer handle (63 3⁄4”) with an integral towing eye for easy maneuverability. Can adjust rear movers for larger loads. Includes a front steering unit and 2 rear units. The top plate is (11 x 8.5”) and the top plate loading height is (7.1”). Can assemble without tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.