Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Material Lift, Contractor Lift, 550 lb. Cap., 21ft Height

  • Mfr # PAKLGA20

  • Zoro # G014728522


product price: $4,125.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
550 lb
Lift Mechanism
304 Stainless Steel Cable 15/64"
Lifting Height Max.
21ft 3-9/10 in
Rear Caster Dia.
5 in (Swivel With Break)
Fork Width
23-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKLGA20
Zoro #
G014728522
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Max.
21ft 3-9/10 in
Rear Caster Dia.
5 in (Swivel With Break)
Fork Width
23-1/2 in
Fork Length
27-1/2 in
Height Stowed
78-1/2 in
Front Caster Dia.
4 in (Swivel)

Details

Load Capacity
550 lb
Item
Manual Material Lift, Contractor Lift
Lift Mechanism
304 Stainless Steel Cable 15/64"

Description

The manually operated material lift for construction and industrial applications. The Contractor Lift is an ideal tool for construction firms and every kind of contractor. Well suited for industrial applications and HVAC installations. This unit can be easily operated by one person. Max. Working Heiht: 21ft 3-9/10 in; Height - stowed: 78-1/2 in; Standard base Length - stowed: 29 in; Length - operating: 80-1/2 in; Width - stowed: 31-1/2 in; Width - with stabilizers lowered: 78-5/8 in; Ground clearance: 2 in; Lift Mechanism: 304 Stainless Steel Cable 15/64"; Load capacity: 550 lb; Fork Length: 27-1/2 in; Fork Width: 23-1/2 in; Front Caster: 2 Swivel 4 in; Rear Caster: 2 Swivel With Break 5 in; Net Weight - Standard:405 lb


  • • Special made matel cover prevents operator facing exposed cable
  • • 550 lbs loading capacity
  • • Large 15/64" (6mm) stainless steel load cable
  • • One-speed winch for lifting and lowering
  • • Forks remove by pulling plunger pins or reversed for added height
  • • Lifts load to a maximum height of 21’ 3-9/10" (with forks up)
  • • 10" rough terrain wheels help to roll into trucks or vans Ideal for compact storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.