Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Stacker, 2200 lb. Cap, 63" Lift Height, Fixed Leg, Adjustable Fork

  • Mfr # PAKMS02

  • Zoro # G704262367


product price: $2,349.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Alloy Steel
Load Capacity
2200 lbs
Weight
408 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKMS02
Zoro #
G704262367
UPC #
-
Country of Origin
China

Details

Material
Alloy Steel
Load Capacity
2200 lbs
Weight
408 lbs

Description

Lift Truck is ideal for use in various workstation and workplace applications. Stacker is maintenance free, easy to use, and compact to fit through standard doorways. Forks are raised by manual hydraulic hand or foot pump operation and released by a lever situated on the handle. Full height push handle offers easy steering and excellent visibility through the welded safety mesh guard. 1" lift per handle pump. Rolls smoothly on 2 rigid nylon load rollers and 2 swivel nylon steer wheels with brakes featuring foot guards to protect the operator. ADJUSTABLE FORGED FORK WIDTH: 8.82" to 28.75" with single fork size 45.27" L x 4" W. Max Lift Height: 63". Note: Adjusted Forks Over Fixed Legs style is for use with Single Faced Pallets, Skids and Bulk Containers only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.