Zoro Homepage

Plastic 2 Shelves, 550 lbs

  • Mfr # PAKPP02

  • Zoro # G404256703


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Load Capacity
550 lbs
Number of Shelves
2
Weight
54 lbs
Dimensions
46" L x 25-5/8" W x 33-1/4" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKPP02
Zoro #
G404256703
UPC #
-
Country of Origin
China

Dimensions

Dimensions
46" L x 25-5/8" W x 33-1/4" H

Details

Material
Plastic
Load Capacity
550 lbs
Number of Shelves
2
Weight
54 lbs
Indoor/Outdoor
Indoor

Description

Pake Handling Tools Plastic Service & Utility Carts are made of heavy-duty resin construction that resists dents, chips and rust and provides long lasting durability. Quiet, non-marking 5 inch casters increase maneuverability. Rounded edges reduce damage to property and personnel. Handle includes built-in storage bins for versatility. 2.5" lip on top and bottom tray. Available with shelf quantities of 2. Capacity is 550 lbs. The amount of room (45.5" L x 25.6" W x 33.5" H including handle) allows you to pack up each tray (up to 550 lbs), and the 2.5” lip makes sure your items are stable while moving.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.