Zoro Homepage

Plastic 3 Shelves, 550 lbs

  • Mfr # PAKPP06

  • Zoro # G104256690


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Load Capacity
550 lbs
Number of Shelves
3
Handle Material
Plastic
Weight
39 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKPP06
Zoro #
G104256690
UPC #
-
Country of Origin
China

Dimensions

Dimensions
34.5"D x 16.7"W x 32.6"H

Details

Material
Plastic
Load Capacity
550 lbs
Number of Shelves
3
Handle Material
Plastic
Weight
39 lbs
Indoor/Outdoor
Indoor

Description

Make your move with this lightweight, rugged plastic service and utility cart that's virtually maintenance free and perfect for industrial, medical, or food service loads. Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features a 2.5" deep, leak-proof top tray and comfort grip push handle for effortless steering. Easy assembly. otal product dimension 34.5" L x 16.7" W x 32.6" H;Shelf dimension (Top) 31" L x 16.7" W x 3.75" H;Shelf dimension (Second and Third) 31" L x 16.7" W x 3.25" H;Shelf inner dimension (Top) 30.5" L x 16" W x 2.5" H;Shelf inner dimension (Second and Third) 30.5" L x 16" W x 1.75" H;Total weight capacity 550 lbs;Each shelf weight capacity 170 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.