Zoro Homepage

Plastic Utility Cart, 550 lb. Cap, 38" x 17.25", 2 Shelves

  • Mfr # PAKPP01

  • Zoro # G704256687


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Number of Shelves
2
Weight
40 lbs
Indoor/Outdoor
Indoor
Dimensions
40"D x 17.25"W x 33.5"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKPP01
Zoro #
G704256687
UPC #
-
Country of Origin
China

Dimensions

Dimensions
40"D x 17.25"W x 33.5"H

Details

Material
Plastic
Number of Shelves
2
Weight
40 lbs
Indoor/Outdoor
Indoor

Description

Pake Handling Tools Plastic Service & Utility Carts are made of heavy-duty resin construction that resists dents, chips and rust and provides long lasting durability. Quiet, non-marking 5 inch casters increase maneuverability. Rounded edges reduce damage to property and personnel. Handle includes built-in storage bins for versatility. 2.75" lip on top and bottom tray. Available with shelf quantities of 2. Capacity is 550 lbs. Total product dimension :38" L x 17.25" W x 33.5" H;Shelf dimension (each shelf) :31.25" L x 17.25" W x 4" H;Shelf inner dimension (each shelf) :30.25" L x 16.25" W x 2.75" H;Handle dimension:8.5" L x 16.5" W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.