Portable Counter-balance Shop Crane Capacity 1,210 lbs, 360 degree rotation

  • Mfr # PAKSC-MRC550

  • Zoro # G922806220


product price:  $6,843.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height (In.)
63.75 in
Capacity (Lb.)
1,210 lbs(550 kg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAKSC-MRC550
Zoro #
G922806220
UPC #
-
Country of Origin
China

Dimensions

Overall Height (In.)
63.75 in

Details

Item
Portable Counter-balance Shop Crane
Capacity (Lb.)
1,210 lbs(550 kg)

Description

The PAKSC-MRC550 Portable Counter-Balance Shop Crane is a versatile and heavy-duty lifting solution designed for workshops, garages, and industrial environments where precise and safe material handling is essential. Built with rugged welded steel construction, this crane offers reliable performance and durability for lifting and positioning heavy loads with ease. Featuring a maximum capacity of 1,210 lbs (550 kg), the crane is engineered to handle a wide range of lifting tasks. Its boom offers five adjustable positions from 42in to 87.5in, allowing users to optimize reach while maintaining stability. The lifting capacity varies by boom position, supporting 1,210 lbs at the shortest reach down to 330 lbs at the full extension, providing versatility for different applications. The crane incorporates a double-action hydraulic pump, enabling fast, smooth, and effortless lifting. The 360 Degrees manual rotation allows easy side loading and precise load placement, making it ideal for confined spaces and complex lifting scenarios. The unique operating handle with brake design ensures safe control during lifting and lowering, while the mobile and foldable frame allows for convenient storage and transport within your workspace. Additional features include a safety hook for secure load attachment, durable 8in wheels (2 rear swivel with brakes, 2 front rigid) for stable mobility, and a counter-balanced floor design for enhanced stability during operation. Whether lifting engines, machinery, or other heavy items, the PAKSC-MRC550 provides reliable performance, maneuverability, and safety. With a compact storage height of 63.75 inches and robust shipping weight of 1,240 lbs, this crane is designed for both operational efficiency and easy handling in professional or home shop environments. Its heavy-duty construction, combined with user-friendly features, makes it an indispensable tool for anyone requiring precise, safe, and dependable lifting. Elevate your workshop capabilities with the PAKSC-MRC550 Portable Counter-Balance Shop Crane - engineered for strength, versatility, and control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.