Zoro Homepage

Powered Counterbalanced Platform Lift Trucks, 330 lbs Cap. 59'' Lift Height

  • Mfr # PAKEC1515

  • Zoro # G111635150


product price: $4,005.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
71-1/4 in
Overall Length
41-1/2 in
Overall Width
23-2/3 in
Material
Nylon
Load Capacity
330 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKEC1515
Zoro #
G111635150
UPC #
-
Country of Origin
China

Dimensions

Overall Height
71-1/4 in
Overall Length
41-1/2 in
Overall Width
23-2/3 in
Platform Width
23-2/3 in
Platform Depth
18-1/2 in

Details

Material
Nylon
Load Capacity
330 lb
Item
Platform Lift Truck
Wheel Type
(2) 5" Rear Swivel with Brake; (2) 3" Front Swivel
Lift Mechanism
Chain
Lift Control
Remote Push Button
Voltage
24V

Description

Convenient, battery-operated lift is easy to transport around the job site. Includes 110VAC charger, push-button control pad with digital display, and detachable control wand. This counter-balanced work positioner with the balance weight non leg design is specially designed for the injection molding machine, the machining center, the press and other places to transport the mold or the workpiece. Counter-Balance Work Positioner is a common general purpose power lift stacker, which can make quick work of large quantities of moving and lifting jobs especially in narrow aisles and confined spaces, mainly used in pharmaceutical, catering, packing line, food processing, warehouse, office, kitchens, laboratories, retail outlets, etc...

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.