Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powered Linear Guide Platform Lift Trucks, 1100lb, 67in Lift Height

  • Mfr # PAKWP12

  • Zoro # G722806246


product price: $7,477.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKWP12
Zoro #
G722806246
UPC #
-
Country of Origin
China

Description

The PAKWP12 Powered Linear Guide Platform Lift Truck from Pake Handling Tools is a high-capacity, battery-powered lift designed for safely transporting and elevating heavy loads in warehouses, production facilities, and industrial environments. Engineered for indoor use, its linear guide system ensures extra platform stability, minimizing swaying and providing precise, controlled lifting even in confined spaces or narrow aisles. With a loading capacity of 1,100 lbs and a lift height range from 5 1/2in to 67in, the PAKWP12 accommodates a wide variety of materials, including boxes, crates, and other heavy items. The steel platform (24in W x 19in D) provides a strong, durable surface for secure load handling, while the chain-and-linear-guide lift mechanism allows smooth and efficient raising and lowering at a controlled speed. Powered by four 12V 20Ah maintenance-free batteries, this lift truck delivers approximately 80-100 lift cycles per full charge. Batteries are easily recharged using the included 110VAC charger, and the system features a push-button remote control, key switch, battery indicator, limit switch, and safety belt for reliable and safe operation. The limit switch ensures the lift stops automatically at maximum height to prevent over-extension, while the safety belt secures loads during movement. Mobility is enhanced with non-marking polyurethane wheels - two 5in rear swivel wheels with brakes and two 3in front swivel wheels - allowing smooth maneuvering on finished floors without causing damage. The compact base (19.7in inside width, 23 3/4in outside width) and relatively lightweight frame (278 lbs) make it easy to navigate tight spaces, while maintaining stability under heavy loads. Important Battery Note: To maintain battery life and duty cycles, batteries must be charged within three months of storage. For units not in regular use, perform a full charge cycle monthly to prevent self-discharge and permanent capacity loss. Constructed with a steel frame and steel platform, the PAKWP12 is built to withstand demanding industrial workloads. Its combination of high load capacity, linear guide stability, and precise battery-powered operation makes it an ideal solution for warehouses, manufacturing facilities, and any environment where safe, efficient material handling is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.