Zoro Homepage

Powered Ram Work Positioner Truck, 330 lbs Cap. 62in Ram Lift

  • Mfr # PAKWP02-SP01

  • Zoro # G722806222


product price: $2,129.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKWP02-SP01
Zoro #
G722806222
UPC #
-
Country of Origin
China

Description

The PAKWP02-SP01 Powered Single Spindle Lift Truck from Pake Handling Tools is a versatile and reliable solution for lifting and transporting light rolls and cylindrical loads around job sites, warehouses, and industrial facilities. Designed for maneuverability and ease of use, this lift truck combines battery-powered operation, a compact footprint, and precision lifting capabilities to streamline material handling in tight or confined spaces. With a loading capacity of 330 lbs and a lift range from 8in to 62in, the PAKWP02-SP01 accommodates a wide variety of roll sizes and weights. The lift features a steel single spindle attachment with dimensions of 24in L x 2in diameter, allowing secure handling of cylindrical items. The included PVC platform and sturdy frame enhance stability while protecting the load and surrounding surfaces. The lift is powered by two 12V 12Ah maintenance-free batteries, providing approximately 80-100 lift cycles per full charge. Batteries can be easily recharged using the included 110V AC charger. For safety and control, the lift includes a push-button remote control, limit switch to prevent over-lifting, battery indicator, and on/off switch, along with a safety belt to secure loads during operation. The chain lift mechanism ensures smooth and consistent lifting and lowering, with a speed of 2.17in per second. Designed for mobility, the lift features non-marking polyurethane wheels - two 5in rear swivel wheels with brakes and two 3in front swivel wheels - providing stability and easy maneuverability in narrow aisles. The base measures 19in inside and 22 1/4in outside, with leg height of 4.6in and leg length of 20 1/2in, allowing efficient use of space while maintaining load security. Important Battery Note: To preserve battery life and duty cycles, charge within three months of storage. For units not in regular use, perform a full charge cycle monthly to prevent self-discharge and permanent capacity loss. Compact yet durable, the PAKWP02-SP01 Powered Single Spindle Lift Truck offers a lightweight, highly maneuverable solution for rolling loads, providing efficiency, safety, and convenience for industrial, warehouse, and manufacturing applications. With its combination of battery-powered lift, precise control, and robust construction, this lift truck is an essential tool for professionals handling cylindrical items in confined or high-traffic areas.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.