Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powered Single Pole Roll Handling Stacker With Adjustable Legs, 440 Lb. Cap., 59in Lift Height

  • Mfr # PAKES-EJ200-1500

  • Zoro # G322806219


product price: $6,204.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKES-EJ200-1500
Zoro #
G322806219
UPC #
-
Country of Origin
China

Description

The Pake Handling Tools DC Powered Roller Pole Lift (PAKES-EJ200-1500) is a versatile and portable hydraulic lift designed for safely moving, lifting, and positioning loads up to 440 lbs in warehouses, production facilities, and maintenance operations. Featuring a single roller handling pole measuring 37in in length and 2 1/3in in diameter, this lift allows precise handling of materials, containers, or equipment. Powered by a DC 12V 800W hydraulic motor and a maintenance-free 12V 60Ah battery, the lift provides reliable, smooth power lifting. Operators control lifting functions via a push-button system and a corded hand-held pendant, allowing precise positioning while the non-slip chain ensures stability during operation. The lift rolls easily on two 4.9-inch swivel polyurethane casters with brakes and two 2.95-inch rigid polyurethane load wheels, offering smooth mobility while protecting floor surfaces. Adjustable outriggers extend from 27in to 43in, providing additional stability and flexibility for varying load sizes. The lift's pole height ranges from 4 1/2in to 59in, enabling accurate positioning for loading, unloading, or transferring items. A battery level indicator and 110V UL-approved AC charger keep the unit ready for consistent performance. Constructed with heavy-duty materials and a compact design, the PAKE roller pole lift is ideal for tight spaces where portability and maneuverability are essential. Its modular assembly allows for easy setup and transport, making it a practical solution for warehouses, workshops, or industrial environments. Key Features 440 lb weight capacity with max pole height of 59in Single roller handling pole: 37in L x 2 1/3in diameter Adjustable legs/out riggers: 27in-43in for stability DC 12V 800W hydraulic power with maintenance-free 12V 60Ah battery Push-button and corded hand-held pendant control for precise lifting Two 4.9in swivel PU casters with brakes and two 2.95in rigid PU wheels Battery level indicator and 110V UL-approved AC charger Lightweight and portable at 273 lbs net weight Pole assembly required; compact design allows for safe and efficient handling in tight or confined workspaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.