Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powered V Block Work Positioner Trucks, 330lb, 59in Lift Height

  • Mfr # PAKWP02-VB01

  • Zoro # G222806241


product price: $2,276.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKWP02-VB01
Zoro #
G222806241
UPC #
-
Country of Origin
China

Description

The PAKWP02-VB01 Powered V Block Work Positioner Truck from Pake Handling Tools combines the convenience of a two-directional V Block with a platform lift, providing a versatile and efficient solution for transporting and positioning merchandise around job sites, warehouses, and industrial environments. Designed for precise load handling, this lift truck is ideal for narrow aisles and confined spaces where maneuverability and control are essential. With a loading capacity of 330 lbs and a lift height range of 5 1/2in to 59in, the PAKWP02-VB01 accommodates a wide range of workpieces. The steel V Block platform measures 14.2in x 14.2in x 2.8in and sits atop a PVC base platform (24in W x 19in D), providing a stable and secure surface for cylindrical or irregular loads. The platform allows items to be rotated and positioned accurately, improving workflow efficiency. The lift is powered by two 12V 12Ah maintenance-free batteries, providing approximately 80-100 lift cycles per full charge. Batteries are easily recharged with the included 110V AC charger. The lift is controlled via a push-button hand control with 7ft cord, and includes safety features such as a limit switch to prevent over-lifting, battery indicator, on/off switch, and a safety belt. The chain lift mechanism ensures smooth and reliable raising and lowering at a speed of 2.17in per second. Mobility is enhanced with non-marking polyurethane wheels - two 5in rear swivel wheels with brakes and two 3in front swivel wheels - allowing the lift to navigate tight spaces safely. The compact base (19in inside width, 22 1/4in outside width) and lightweight frame (157 lbs) provide easy maneuverability while maintaining stability under load. Important Battery Note: To preserve battery life and duty cycles, charge within three months of storage. For units not in regular use, perform a full charge cycle monthly to prevent self-discharge and permanent capacity loss. Constructed with a steel frame and steel V Block platform, the PAKWP02-VB01 is durable, reliable, and built to handle industrial workloads. This work positioner is an ideal solution for safely lifting, transporting, and precisely positioning cylindrical or irregular items, improving productivity while maintaining workplace safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.