Pry Lever Bar With Rear Foot Bar, Steel, 5000 lb. Cap, 7' Length, 84 in

  • Mfr # PAKPLBS7

  • Zoro # G411632699


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Load Capacity
5000 lbs
Overall Height
11-5/8 in
Overall Length
84 in
Wheel Material
PU-on-Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAKPLBS7
Zoro #
G411632699
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11-5/8 in
Overall Length
84 in
Overall Width
13-1/4 in

Details

Material
Steel
Load Capacity
5000 lbs
Item
Pry Bar
Wheel Material
PU-on-Steel

Description

These lever dollies have a steel handle that is welded to their steel nose plate. They can handle heavier loads than lever dollies with wood handles. The dollies have a rear foot bar that helps operators push the nose plate underneath heavy loads. Pry lever bar design provides personal with the needed leverage. Thick steel nose plate with beveled edge allows user to easily get under loads. Plate Size: 6'' x 3-1/2''; Plate Thickness: 5/8''. Poly-on-steel wheels offer a strong durable base. Wheel Size: 5'' x 2''. 84'' Bar length gives user the ergonomic edge to avoid injury. Integral kick bar helps to push the lifting plate under the product to be lifted, and the plate is grooved to help grip the load.


  • •Pry lever bar design provides personal with the needed leverage
  • •Thick steel nose plate with beveled edge allows user to easily get under loads. Plate Size: 6" x 3-1/2"; Palte Thickness: 5/8"
  • •Poly-on-steel wheels offer a strong durable base. Wheel Size: 5" x 2"
  • •84" Bar length gives user the ergonomic edge to avoid injury
  • •Integral kick bar helps to push the lifting plate under the product to be lifted, and the plate is grooved to help grip the load.
  • •Product weights 44 pounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.