Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotating Machine Dolly, 8800 lb. Cap, Steel, 4 PU Rollers

  • Mfr # PAKRM05

  • Zoro # G611632710


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19.5"
Overall Width
15.5"
Material
Steel
Load Capacity
6,600 lbs
Wheel Type
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKRM05
Zoro #
G611632710
UPC #
-
Country of Origin
China

Dimensions

Overall Height
19.5"
Overall Width
15.5"
Wheel Diameter
3-1/8 in
Handle Length
40 in
Wheel Width
2-3/4 in
Overall Depth
4.375"

Details

Material
Steel
Load Capacity
6,600 lbs
Item
Machine Dolly
Wheel Type
(4) Swivel
Wheel Material
Polyurethane

Description

These Dollies Offer The Ability To maneuver Closely Positioned Heavy Machinery In A Multi-Directional 360° Axis, Allowing Loads To Be Moved In And Out Of Confined Spaces With Ease. Multiple Dollies Can Be Used Simultaneously Under The Machines Support Points For Additional Flexibility. Use More Than One Rotating Dolly For A Single Load Heavier Than 6600lbs. 4 Non-Marking Polyurethane Swivel Rollers Are Supported By Heavy Duty Trunnion Bearings For Superior Longevity. Wheel Size: 3-1/8'' x 2-3/4''. Textured 6-1/2'' Diameter Steel Center Padding Provides Additional Gripping Force. Durable Steel Construction Has A Scratch-Resistant Powder Coat Finish, And Each Dolly Includes A Convenient 40'' Push-Pull Handle. Product Dimensions: 19.5'' x 15.5'' x 4.4''. Product Weights 79 pounds. The Dolly Has Enough Steel To Support Weights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.