Zoro Homepage

Rotating Machine Dolly, 8800 lb. Cap, Steel, 5 PU Rollers

  • Mfr # PAKRM02

  • Zoro # G704258223


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Load Capacity
8800 lbs
Wheel Type
Steel
Type
Durable,Heavy Duty,Industrial
Weight
84 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKRM02
Zoro #
G704258223
UPC #
-
Country of Origin
China

Dimensions

Dimensions
29.5"L x 4.5"W x 22.5"H

Details

Material
Alloy Steel
Load Capacity
8800 lbs
Wheel Type
Steel
Type
Durable,Heavy Duty,Industrial
Weight
84 lbs

Description

These dollies offer the ability to maneuver closely positioned heavy machinery in a multi-directional 360° axis, allowing loads to be moved in and out of confined spaces with ease. Multiple dollies can be used simultaneously under the machines support points for additional flexibility. Non-marking nylon swivel rollers are supported by heavy duty trunnion bearings for superior longevity. Durable steel construction has a scratch-resistant powder coat finish, and each dolly includes a convenient push-pull handle. Note: When combining multiple Machine Dollies on a single load, the Total Load Capacity is the combined Capacity of each Dolly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.