This item is Discontinued.

Pake Handling Tools Scissor Lift Table Cart, 500 lb. Cap, 28''L x 18''W, 9'' - 28.5''H PAKLT01N

Scissor Lift Table Cart, 500 lb. Cap, 28''L x 18''W, 9'' - 28.5''H (Discontinued)

  • Mfr # PAKLT01N
  • Zoro # G114728507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAKLT01N
Zoro #
G114728507
UPC #
-
Country of Origin
China

Dimensions

Lifting Height
28-1/2 in

Details

Weight Capacity
500 lb
Material
Steel

Description

Portable Scissor Lift is ideal for transporting loads to and from work cells, where it can then be used as a work platform or raised and lowered to facilitate load transfer to tables or benches. Scissor Lift features 1/2" steel plate scissor legs, lifetime lubricated bearings and a hinged platform for convenient cylinder access. Rolls smoothly with 2 swivel, 2 rigid rubber casters; foot operated floor lock helps keep the unit in a fixed position. Durable powder coat finish.


  • • PERFECT FOR THE WORK SPACE: Easily move heavy loads from work cells to table or benches. Can also be used for transporting everyday items.
  • • BUILT TO LAST: Count on lifetime lubricated bearings and strong 1⁄2" steel plate scissor lift legs. We enhanced shipping package for 500lbs model to avoid missing pedal and accessories issue.
  • • SECURE: Won’t go rolling away when you use the foot operated floor lock.
  • • SPACIOUS: With 28"x 18" of table space, you’ll be able to fit all you need and more on the lift.
  • • USER-FRIENDLY: Convenient foot pump for easy lifting. Rolls smoothly. Lift from a minimum height of 9" to a maximum height of 28 1⁄2".
  • • REMEMBER: ADJUST THE SCREW ON THE LEFT SIDE OF THE PUMP BEFORE USE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.