Zoro Homepage

Steerable Machinery Moving Skate Roller Kits 12 Ton Capacity

  • Mfr # PAKSS05

  • Zoro # G914705388


product price: $2,338.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Load Capacity
24,000 lbs (12Ton)
Number of Rollers
16
Dimensions
48 in x 33 in x 14 in
Handle Length
42-1/2 in
Roller Dia.
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKSS05
Zoro #
G914705388
UPC #
-
Country of Origin
China

Dimensions

Dimensions
48 in x 33 in x 14 in
Handle Length
42-1/2 in
Roller Dia.
3.3 in

Details

Load Capacity
24,000 lbs (12Ton)
Item
Steerable Machinery Moving Skate Roller Kits
Number of Rollers
16
Roller Material
Nylon

Description

Professional grade three-point moving system is designed for moving heavy loads over smooth, painted, finished or sealed floors. Easy to assemble without tools, each kit includes one front steering unit and two rear units. Front mover has a swivel top and a steer handle with an integral towing eye. Rear movers are adjustable in width for larger loads. Additional movers can be added to further stabilize larger, bulkier cargo. Anti-slip pads on contact points provide high load friction for safe transporting. Reinforced nylon roller material offers superior durability, is floor protective and offers low rolling resistance. Durable powder coat finish resists corrosion. Loading Capacity 24,000 lbs; Item Weight: 169 lbs; Roller Diameter 3.3"; Number of Rollers 16; Roller Material Nylon; Dia. Of Rotating Platform 6.75"; Top Plate Dimension 8 x 8.75 in; Top Plate Loading Height 4.4 in; Handle Length 42-1/2 in; Connection Bar Length 48-1/2 in


  • • QUALITY EQUIPMENT: The professional three-point moving dolly system (8 rollers on the front, 8 rollers on the back) can easily move heavy loads (up to 24,000 pounds (12Ton)) on smooth, sealed floors. Perfect for moving equipment such as machinery.
  • • SMOOTH STEERING: The front mover has a swivel top and a steer handle (42 1/2") with an integral towing eye for easy maneuverability. Can adjust rear movers for larger loads.
  • • SAFE TO USE: We’ve included anti-slip pads on the contact points to provide high load friction for safe transporting, and the ability to add movers to stabilize larger, bulkier loads.
  • • DURABLE: The quality, reinforced nylon roller material is floor protective and the durable powder coat finish resists corrosion. Roller size: 3.3 x 2.75".
  • • EASY ASSEMBLY: Includes a front steering unit and 2 rear units. The top plate is (8" x 8.75") and the top plate loading height is (6.75"). Can assemble without tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.