Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steerable Machinery Moving Skate Roller Kits 6 Ton Capacity

  • Mfr # PAKSS04

  • Zoro # G722806239


product price: $1,721.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKSS04
Zoro #
G722806239
UPC #
-
Country of Origin
China

Description

The PAKSS04 Steerable Machinery Moving Skate Roller Kit from Pake Handling Tools is a professional-grade solution for moving heavy loads safely and efficiently over smooth, sealed, or finished floors. Designed for industrial and warehouse applications, this three-point moving system allows for precise maneuvering of machinery, equipment, and other bulky loads up to 13,200 lbs (6 tons). The kit includes a front steering unit with swivel top and integral towing eye, along with two adjustable rear units, providing a stable and customizable setup for a wide range of load sizes. The rear movers can be adjusted to accommodate larger or irregularly shaped items, while additional movers can be added to further stabilize oversized cargo. The front unit features a 39in steer handle for smooth, controlled navigation, enabling operators to move heavy loads with minimal effort. Safety and load security are key features of the PAKSS04. Each contact point is equipped with anti-slip pads that maximize friction, preventing slippage during transport. The reinforced nylon rollers offer superior durability, protect floors, and provide low rolling resistance for efficient movement. The front top plate measures 6.75in in diameter, while the rear plates measure 5.9in x 5.9in, with a top plate loading height of 4.4in, making them compatible with a variety of equipment bases. Constructed from heavy-duty steel with a durable powder-coated finish, this moving system resists wear and corrosion for long-lasting performance in demanding work environments. The rollers are engineered for both durability and floor protection, ensuring safe and reliable operation without damaging finished surfaces. Assembly is quick and tool-free, making setup and deployment easy and efficient. The PAKSS04 Steerable Machinery Moving Skate Roller Kit is ideal for workshops, factories, and warehouse operations requiring heavy-duty, professional-grade moving equipment. Its combination of high load capacity, precise steering, adjustable rear units, and floor-protective rollers makes it a versatile and indispensable tool for safely moving large machinery or bulky loads. Enhance workplace efficiency and safety with the PAKSS04 - engineered to handle heavy loads with ease, precision, and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.