Zoro Homepage

Steerable Skates Kits, Machinery Moving Dolly, 39,600 lb. Cap

  • Mfr # PAKSS01

  • Zoro # G304256698


product price: $3,070.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Material
Alloy Steel
Color
Red and Grey
Weight
200 lbs
Type
Heavy Duty,Durable,Professional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKSS01
Zoro #
G304256698
UPC #
-
Country of Origin
China

Details

Material
Alloy Steel
Color
Red and Grey
Weight
200 lbs
Type
Heavy Duty,Durable,Professional

Description

The professional three-point moving dolly system (12 rollers on the front, 12 rollers on the back) can easily move heavy loads (up to 39,600 pounds) on smooth, sealed floors. Each roller size: (Ø3.3" x 2.75"). The front mover has a swivel top and a steer handle (42 1⁄2 ”) with an integral towing eye for easy maneuverability. Includes a front steering unit and 2 rear units. The front rubber top diameter is (Ø6.75"). The rear top rubber plate is (7" x 6.5”) and the top plate loading height is (4.4”). Can assemble without tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.