Shop PAKTEK

10100 7 Pocket WrenchWrap

  • Mfr # 10100

  • Zoro # G404048414


product price:  $62.09
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10100
Zoro #
G404048414
UPC #
758011101000
Country of Origin
China

Description

The wrenches it holds are even smaller and easy to lose, that's why you need this WrenchWrap. It's the perfect wrench wrap to organize your smallest wenches.

Features:
  • Holds a seven-wrench SAE set from 1/8 in. to 5/8 in. OR Holds a seven-wrench Metric set from 5 MM to 12 MM.
  • Top flap folds to cover tools and then the 7 Pocket WrenchWrap rolls and ties closed with two nylon ties.
  • Made of black, 420 denier nylon with nylon taped edges.
  • Easily fits into all ToolPak Packs and Bags.
  • Dimensions:
    • Laying flat with the flap open, 13 in. tall x 7 in. wide.
    • Laying flat with flap closed, 8 in. tall and 7 in. wide.
    • Rolled up - 8 in. tall and 11⁄2 in. in diameter.
  • Item Weight - 0.4 lbs.
  • Warranty - 1 Year.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.