Shop PERFORMANCE TOOL
See all product information
Create Account
3 pc. Pry Bar Set, Curved Blade, Capped Ends, 8 12 17.75 in.
- Mfr # W3033
- Zoro # G423310462
product price:Â
$
22.49
/ea
Key Features
Overall Length
8, 12, 17.75 in
Material
Steel
Finish
Black Oxide
Case Included
No
Color
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W3033
- Zoro #
- G423310462
- UPC #
- 39564130335
- Country of Origin
- China
- Item
- Pry Bar Set
- Material
- Steel
- Finish
- Black Oxide
- Case Included
- No
- Color
- Steel
Dimensions
- Overall Length
- 8, 12, 17.75 in
Description
The Performance Tool W3033 is a 3-Piece Pry Bar Set designed for heavy-duty use. With a curved blade design, these pry bars offer extra leverage for efficient operation. The capped ends allow striking with a hammer without damaging the head, ensuring versatility. Each bar comes with blade protection for added safety. The set includes sizes: 8, 12, and 17-3/4-Inch, making it a must-have addition to every toolbox.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.