11100 Walkie Talkie Case; Cell phone case
- Mfr # 11100
- Zoro # G704173571
product price:Â
$
22.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11100
- Zoro #
- G704173571
- UPC #
- 758011111009
- Country of Origin
- China
Description
The ToolPak Walkie-Talkie case is a communications device holster that attaches to your belt and fits many types and sizes of electronic devices; including a variety walkie-talkies, GPS, cell phones, PDA’s and portable media devices.
Features:- This holster attaches securely with a chrome steel belt clip.
- The top cover is designed to allow the antenna to be fully exposed while securing the device.
- Top cover has a Cloth Tie closure.
- Made of 1000 denier, black Dupont Cordura.
- Seam taped edges for durability.
- Dimension - 2 x 3 x 6 in.
- Item Weight - 0.25 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.