Shop PAKTEK
Create Account
3100 Tool Pocket Backpack 4 Panel
- Mfr # 3100
- Zoro # G303962989
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3100
- Zoro #
- G303962989
- UPC #
- 758011031004
- Country of Origin
- China
- Item
- Backpack
Description
The ToolPak 4Panel, a convenient backpack for tools, but the 4 Panel has less panels, four tool organizing panels and less places for tools, 60 different tools holders. Perfect for many applications which don't require as many tools, many technicians use the 4Panel to create a specialty kit for a specific task.
Features:- Made in black from 1200 denier polyester for a softer touch.
- Ergonomic shoulder straps with convenient utility loop.
- Leatherette wrapped, padded handles.
- Heavily-padded back panel.
- Water-repellent exterior to protect tools from moisture.
- Attachment points for an optional waist strap.
- 60 pockets and holders for your tool.
- Unique patented systems keeps tools in place.
- Two outside pockets.
- Four individual panels:
- Large Document Panel with room for large tools or a laptop.
- Screwdriver Panel with 30 holders for screwdirive-like tools up to 18 in. long.
- Utility Panel with 16 pockets for tools up to 16 in. tall.
- Wrench Panel with two wrench organizers; a 14 pocket organizer for a set ranging from 3/8 in. to 1 1/4 in. and a 9 pocket organizer for small electrical wrench sets 1/8 in. to 5/16 in.
- The top pocket is big enough for a cordless drill (Your drill may require the battery to be removed) or our PartsBags, Wraps or Rolls, drills and drivers, meters or safety equipment.
- The bottom one is slightly smaller but still large enough for our PartsBags, Wraps or Rolls, drills and drivers, meters and sensors, safety equipment.
- Lockable, heavy-duty ToolPak zippers.
- Durable, ToolPak zipper which can be locked with a lock with an 1/8 in. hackle.
- Dimension - 18.5 x 14 x 2 to 7 in.
- Item Weight - 5 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.