Shop PAKTEK
Create Account
93200 Tool Tote Bag
- Mfr # 93200
- Zoro # G603957784
product price:Â
$
45.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93200
- Zoro #
- G603957784
- UPC #
- 758011932000
- Country of Origin
- China
- Item
- Tool Bag
Description
The Tough ToolBox with a Soft Side. You'll find our ToolTote to be a sturdy, versatile tool bag. The large main compartment opens with a double-pull zipper that travels across three sides of the bag. Rigid bottom sandwiched between two layers of 1000 denier nylon.
Features:- 14 external pockets.
- Heavy-duty, lockable, ToolPak zippers.
- Tough nylon wrap-around handles with deluxe padded grips.
- Covered double-sewn internal seams.
- Made from 1000 denier nylon.
- Attach the optional ShoulderStrap Accessory for more versatile carrying, shown here.
- For those who don't use a ShoulderStrap, those D-Rings are handy for anything with a clip, like keys or a flashlight.
- Dimensions - 12.5 x 7.5 x 6 in.
- Item Weight - 2 lbs.
- Volume - 633 cubic in.
- Warranty - 1 Year.
Other uses - The ToolTote makes an excellent Emergency Kit.In this photo, you can see what we put in them for E-Kits for Schools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.