94100 DayPak Tool Bag
- Mfr # 94100
- Zoro # G303788268
product price:Â
$
58.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94100
- Zoro #
- G303788268
- UPC #
- 758011941002
- Country of Origin
- China
- Item
- Tool Bag
Description
The ToolPak DayPak is a pack that you'll use every day--hence the name. Made to carry just about anything, bulky parts to your work clothes and lunch, the DayPak is tough and durable.
Features:- Made of waterproof, 1000 denier nylon.
- Double thick layered bottom.
- Extra thick padding on the back panel to make carrying bulky parts more comfortable.
- Heavily padded triple-sewn shoulder straps.
- Study web handle strap at the top.
- Large zippered main compartment.
- 2 zippered outside compartments.
- 4 easy-access external holders.
- Double-sewn, covered inside seams.
- All black with a red accent front panel.
- Durable ToolPak zipper.
- Dimension - 18 x 14 x 10 in.
- Volume - 2520 cubic in.
- Ideal for carrying large parts, like condensers or motors, into hard to access places.
- Item Weight - 4 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.