3400 Canvas ToolRoll
- Mfr # 3400
- Zoro # G903962990
product price:
$
60.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3400
- Zoro #
- G903962990
- UPC #
- 758011034001
- Country of Origin
- China
Details
- Item
- Paktek 3400 Canvas ToolRoll
Description
The 5 Pocket Canvas ToolRoll is made to create a kit with 5 tools, adjustable wrenches, slip joint pliers and screwdrivers. Made of treated, mildew-resistant canvas with taped edges for long life. The flap folds over the tools and then rolls-up and ties off.
Features:- Five pockets 21⁄2 in. wide and 10 in. tall.
- Made of treated, mildew-resistant canvas.
- Fold down top flap.
- Two nylon tie offs.
- Dimensions:
- Five deep pockets are made to hold wrenches and screwdrivers from 6 in. to 12 in. long.
- Rolled - 12 in. long and 3 in. tall.
- Item Weight - 1 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.